This product requires certification to purchase.

14mm x 3 in. Phillips Head Wood Screw

Jones Stephens

14mm x 3 in. Phillips Head Wood Screw

  • Fast #
  • Part #JF33041
  • Item #1714080
  • Manufacturer Part #F33041
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

14mm x 3 in. Phillips Head Wood Screw

  • Fast #
  • Part #JF33041
  • Item #1714080
  • Manufacturer Part #F33041
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Zinc plated
  • Requires Certification
Dimensions & Measurements
Height
1/5 in
Length
2-3/10 in
Size
#14
Width
2-3/10 in
Characteristics & Features
Coating
Zinc Plated
Electrical & Operational Information
Automatic Shut-Off
No
Drive Type
Phillips
Warranty & Product Information
FM Approved
No
Product Type
Phillips Head
UL Listed
No
UPC
717510330410