This product requires certification to purchase.

15/16 x 55/64 x 3/4 in. Male Threaded x Female Threaded x MGH Brass Adapter in Chrome Plated

Jones Stephens

15/16 x 55/64 x 3/4 in. Male Threaded x Female Threaded x MGH Brass Adapter in Chrome Plated

  • Fast #
  • Part #JA01040
  • Item #1590952
  • Manufacturer Part #A01040
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

15/16 x 55/64 x 3/4 in. Male Threaded x Female Threaded x MGH Brass Adapter in Chrome Plated

  • Fast #
  • Part #JA01040
  • Item #1590952
  • Manufacturer Part #A01040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated brass
  • Lead Free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded x MGHT
Fitting Size 1
15/16 in
Fitting Size 2
55/64 in
Fitting Sizes
15/16 in x 55/64 in x 3/4 in
Height
1/2 in
Length
7/10 in
Width
7/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Adapter
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Garden Hoses
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
717510015409