This product requires certification to purchase.

16 ga 1-1/2 x 12 in. Galvanized Steel Standard F.H.A. Strap with 4 Offset Holes

Jones Stephens

16 ga 1-1/2 x 12 in. Galvanized Steel Standard F.H.A. Strap with 4 Offset Holes

  • Fast #
  • Part #JF16012
  • Item #3702942
  • Manufacturer Part #F16012
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

16 ga 1-1/2 x 12 in. Galvanized Steel Standard F.H.A. Strap with 4 Offset Holes

  • Fast #
  • Part #JF16012
  • Item #3702942
  • Manufacturer Part #F16012
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
12 in
Width
12-3/5 in
Characteristics & Features
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510161120