This product requires certification to purchase.

16 ga Double Stud Shoe

Jones Stephens

16 ga Double Stud Shoe

  • Fast #
  • Part #JS33025
  • Item #7725139
  • Manufacturer Part #S33025
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

16 ga Double Stud Shoe

  • Fast #
  • Part #JS33025
  • Item #7725139
  • Manufacturer Part #S33025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16 gauge galvanized
  • Four nail holes on each side
  • Pipe opening accommodates 2" IPS or smaller pipe
  • Stud/joist reinforcement when drilling or notching for pipe runs
  • Requires Certification
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Double
Type
JS33025
UPC
717510209808