16 in. Flexible Lift and Turn PVC Schedule 40 Full Bath Waste Kit with Quick Test in Brushed Nickel
16 in. Flexible Lift and Turn PVC Schedule 40 Full Bath Waste Kit with Quick Test in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Brushed Nickel finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Flexible tubing eliminates the need to use 45° elbows for offsets and makes the installation process simple
- Includes test plug and test membrane
- Lift and turn stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510427004
- Width:
- 18-43/100