This product requires certification to purchase.

16 in. Push/Pull Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

Jones Stephens

16 in. Push/Pull Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB2S16PBPBN
  • Item #10765976
  • Manufacturer Part #B2S16PBPBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

16 in. Push/Pull Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB2S16PBPBN
  • Item #10765976
  • Manufacturer Part #B2S16PBPBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish
  • Constructed of polypropylene
  • Fits 1-1/2" pipe
  • Two-hole faceplate
  • Slip joint connection
  • Push/Pull stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JB2S16PBPBN
UPC:
717510426441
Width:
5-9/10 in