This product requires certification to purchase.

18 ga Galvanized Steel Triple Stud Shoe

Jones Stephens

18 ga Galvanized Steel Triple Stud Shoe

  • Fast #
  • Part #JS33023
  • Item #2833074
  • Manufacturer Part #S33023
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

18 ga Galvanized Steel Triple Stud Shoe

  • Fast #
  • Part #JS33023
  • Item #2833074
  • Manufacturer Part #S33023
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 18 gauge galvanized
  • Four nail holes on each side
  • Pipe opening accommodates 2" IPS or smaller pipe
  • Stud/joist reinforcement when drilling or notching for pipe runs
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Characteristics & Features
Coating
Galvanized
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Stud Shoe
UPC
717510330236