18 in. Shower Arm and Flange in Brushed Nickel
18 in. Shower Arm and Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Wall mount
- Raises shower head 12" from wall connection
- 18" out from wall
- Perfect for rain style shower heads
- Classic design
- Heavy brass material
- Shower arm connects to included heavy duty mounting escutcheon
- Connects to 1/2" Male IPS pipe on wall
- Shower arm has 1/2" Female IPS input connection