This product requires certification to purchase.

18 in. Galvanized with 6 Offset Hole

Jones Stephens

18 in. Galvanized with 6 Offset Hole

  • Fast #
  • Part #JF163186
  • Item #2175220
  • Manufacturer Part #F163186
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

18 in. Galvanized with 6 Offset Hole

  • Fast #
  • Part #JF163186
  • Item #2175220
  • Manufacturer Part #F163186
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
3-9/10 in
Length
18 in
Width
18-7/10 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
FHA Strap
UL Listed
No
UPC
717510163186