This product requires certification to purchase.

18 x 3-1/2 in. 16 ga Stud Guard

Jones Stephens

18 x 3-1/2 in. 16 ga Stud Guard

  • Fast #
  • Part #JS33318
  • Item #2453304
  • Manufacturer Part #S33318
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

18 x 3-1/2 in. 16 ga Stud Guard

  • Fast #
  • Part #JS33318
  • Item #2453304
  • Manufacturer Part #S33318
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Not self-nailing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
3-3/5 in
Length
18 in
Width
20-1/2 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Stud Guard
UPC
717510333183