This product requires certification to purchase.

2-1/2 in. (#6) Steel Conduit Hanger

Jones Stephens

2-1/2 in. (#6) Steel Conduit Hanger

  • Fast #
  • Part #JH14250
  • Item #3702670
  • Manufacturer Part #H14250
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. (#6) Steel Conduit Hanger

  • Fast #
  • Part #JH14250
  • Item #3702670
  • Manufacturer Part #H14250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Secure and suspend 2-1/2” rigid and EMT conduits from overhead supports
  • Zinc plated steel for durability and corrosion resistance
  • Packed with bolts and nuts
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Width
8 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
UPC
717510142501