This product requires certification to purchase.

2-1/2 in. 5 psi Gas Test Gauge Assembly

Jones Stephens

2-1/2 in. 5 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64005
  • Item #1590605
  • Manufacturer Part #G64005
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. 5 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64005
  • Item #1590605
  • Manufacturer Part #G64005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • Diaphragm Capsule style
  • 3/4" FPT brass lower connection
  • 2-1/2" face
  • 0-5 psi
  • 1/10 # increments
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
Height
4-7/20 in
Length
2-41/50 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Pressure - High
5
Warranty & Product Information
Type
JG64005
UPC
717510640052