This product requires certification to purchase.

2-1/2 in. Countersunk Heavy Pattern Brass Plug

Jones Stephens

2-1/2 in. Countersunk Heavy Pattern Brass Plug

  • Fast #
  • Part #JP53200
  • Item #1590970
  • Manufacturer Part #P53200
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Countersunk Heavy Pattern Brass Plug

  • Fast #
  • Part #JP53200
  • Item #1590970
  • Manufacturer Part #P53200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable brass construction
  • Designed for use with threaded DWV connections
  • Simple installation
  • Precision machined for exact fit
  • Corrosion resistant material
  • Countersunk head
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
1/2 in
Weight
0.05 lb
Width
2-1/10 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Origin
Domestic
Type
JP53200
UPC
717510532005