This product requires certification to purchase.

2-1/2 in. Expansion Joint x Expansion Joint Plastic Coupling

Jones Stephens

2-1/2 in. Expansion Joint x Expansion Joint Plastic Coupling

  • Fast #
  • Part #JE09250
  • Item #1590549
  • Manufacturer Part #E09250
4 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Expansion Joint x Expansion Joint Plastic Coupling

  • Fast #
  • Part #JE09250
  • Item #1590549
  • Manufacturer Part #E09250
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Rated 150 PSI
  • 13" Body Length
  • Durable finish will not chip or peel
  • Clamshell packaging
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
13 in
Pressure - Maximum
150 psi
Weight
2.55 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Coupling
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510092509