This product requires certification to purchase.

2-1/2 in. Flanged 150# Full Face Red Rubber Gasket

Jones Stephens

2-1/2 in. Flanged 150# Full Face Red Rubber Gasket

  • Fast #
  • Part #JG51025
  • Item #737428
  • Manufacturer Part #G51025
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Flanged 150# Full Face Red Rubber Gasket

  • Fast #
  • Part #JG51025
  • Item #737428
  • Manufacturer Part #G51025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM D1330
  • 1/16" thick
  • Temperature rating of 350 F
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-1/2 in
Pressure Class
150#
Thickness
0.06 in
Weight
0.13 lb
Characteristics & Features
Fitting Type
Gasket
Flange Type
Full Face
Material
Rubber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM D-1330
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
Gasket
UL Listed
No
UPC
717510510256