This product requires certification to purchase.

2-1/2 in. MPT Plastic Countersunk Cleanout Plug

Jones Stephens

2-1/2 in. MPT Plastic Countersunk Cleanout Plug

  • Fast #
  • Part #JP49925
  • Item #3705647
  • Manufacturer Part #P49925
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. MPT Plastic Countersunk Cleanout Plug

  • Fast #
  • Part #JP49925
  • Item #3705647
  • Manufacturer Part #P49925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • White plastic
  • With threaded brass insert
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cleanout Plug
Head Style
Countersunk
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.36.2M-1991
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
717510499254