This product requires certification to purchase.

2-1/2 in. Threaded Plastic Cleanout

Jones Stephens

2-1/2 in. Threaded Plastic Cleanout

  • Fast #
  • Part #JP49250
  • Item #1355019
  • Manufacturer Part #P49250
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/2 in. Threaded Plastic Cleanout

  • Fast #
  • Part #JP49250
  • Item #1355019
  • Manufacturer Part #P49250
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • White plastic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded x Threaded x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cleanout
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
717510492507