This product requires certification to purchase.

2-1/4 in. Die Cast Zinc Stop Tube in Chrome Plated

Jones Stephens

2-1/4 in. Die Cast Zinc Stop Tube in Chrome Plated

  • Fast #
  • Part #JC25494
  • Item #9423653
  • Manufacturer Part #C25494
5 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/4 in. Die Cast Zinc Stop Tube in Chrome Plated

  • Fast #
  • Part #JC25494
  • Item #9423653
  • Manufacturer Part #C25494
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Moen® Posi-Temp® tub and shower faucets
  • Replaces #96987
  • For single handle faucets
  • Chrome plated zinc die cast with plastic inserts
  • Includes temperature limit stop to limit max water temperature
  • 2-1/4" overall length, 2-1/16" sleeve length
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2-1/4 in
Fitting Sizes
2-1/4 in
Height
1-3/8 in
Length
2-1/4 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Stop Tube
Material
Die Cast Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Tub and Shower
Fits Brand
Moen
Fits Model
Posi-Temp®
UPC
717510263046