This product requires certification to purchase.

2-1/8 x 1-1/2 x 2 in. x 30 ft. Polyethylene Self-Sealing Pipe Insulation in Black

Jones Stephens

2-1/8 x 1-1/2 x 2 in. x 30 ft. Polyethylene Self-Sealing Pipe Insulation in Black

  • Fast #
  • Part #JI84218
  • Item #9402435
  • Manufacturer Part #6RXLO148218-JS
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

2-1/8 x 1-1/2 x 2 in. x 30 ft. Polyethylene Self-Sealing Pipe Insulation in Black

  • Fast #
  • Part #JI84218
  • Item #9402435
  • Manufacturer Part #6RXLO148218-JS
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 30 – for example, 30, 60, 90, and so on.
Order in multiples of 30
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion
  • Low thermal conductivity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/8 in
Fits Pipe Size
2 in
Length
30 ft
Size
30 ft x 2-1/8 in x 1-1/2 in
Thickness
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic, Rubber
Material Type
Polyethylene
Electrical & Operational Information
Temperature Range
-200 to 200 Deg F (-129 to 93 Deg C)
Warranty & Product Information
ASTM
ASTM E-84
FM Approved
No
Product Type
Self-Sealing Pipe Insulation
UL Listed
No
UPC
717510261554