This product requires certification to purchase.

Quarter Turn Valve 1/2 in. MIP/Sweat Ice Maker Supply Box

Jones Stephens

Quarter Turn Valve 1/2 in. MIP/Sweat Ice Maker Supply Box

  • Fast #
  • Part #JB05910LF
  • Item #7721908
  • Manufacturer Part #B05910LF
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Quarter Turn Valve 1/2 in. MIP/Sweat Ice Maker Supply Box

  • Fast #
  • Part #JB05910LF
  • Item #7721908
  • Manufacturer Part #B05910LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • New design!
  • Includes two fixed nails for installation
  • Blue handle valves
  • CUPC listed
  • Lead Free
  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Depth
7/10 in
Height
6-1/2 in
Length
9 in
Overall Box Size
2-4/5 in x 3-3/5 in x 7/10 in
Width
23-1/5 in
Characteristics & Features
Supply Box Connection Type
MIP / Sweat
Supply Box Type
Ice Maker
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.1-2018
BAA Compliant
No
Fire Rated
No
NSF
NSF 61-2020:Q ≤ 1
NSF Certified
Yes
UL Listed
No
UPC
717510172294