This product requires certification to purchase.

2-9/16 in. Brass Shower Diverter Valve in Chrome Plated

Jones Stephens

2-9/16 in. Brass Shower Diverter Valve in Chrome Plated

  • Fast #
  • Part #JS01070
  • Item #112597
  • Manufacturer Part #S01070
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

2-9/16 in. Brass Shower Diverter Valve in Chrome Plated

  • Fast #
  • Part #JS01070
  • Item #112597
  • Manufacturer Part #S01070
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installs between arm and shower head
  • Allows usage of hand-held personal shower or shower head
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
1-2/5 in
Width
2-7/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Diverter
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential, Showers
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510011708