2-9/50 in. Die Cast Zinc Stop Tube for Moen® Chateau
2-9/50 in. Die Cast Zinc Stop Tube for Moen® Chateau
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Magnum® Chateau and Legend tub and shower faucets
- Replaces #10089
- For single handle faucets
- Chrome plated stainless steel with plastic inserts
- Slides into center of #16090 faceplate to cover stem and housing
- Ridge on top of sleeve prevents handle from spinning a full 360°
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- Application:
- Tub and Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Stop Tube
- Fits Brand:
- Moen
- Fits Model:
- Chateau
- Height:
- 1-3/50 in
- Length:
- 2-9/50 in
- Material:
- Die Cast Zinc
- UPC:
- 717510263060
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in