This product requires certification to purchase.

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Black

This product has been replaced by

PROSELECT® 100 ft. Wrap Tape
PROSELECT® 1 in. x 100 ft. Black Pipe Wrap Tape
Manufacturer Part #PSPWT110
Jones Stephens

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Black

  • Fast #
  • Part #JT17002
  • Item #318433
  • Manufacturer Part #T17002
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

PROSELECT® 100 ft. Wrap Tape
PROSELECT® 1 in. x 100 ft. Black Pipe Wrap Tape
Manufacturer Part #PSPWT110
Jones Stephens

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Black

  • Fast #
  • Part #JT17002
  • Item #318433
  • Manufacturer Part #T17002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Excellent adhesion to pipe
  • Designed for indoor or outdoor use
  • High tensile strength
  • Flexes and conforms to most applications
  • Moisture and solvent resistant
  • Carton Quantities Only
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
10-2/5 in
Size
2 in x 100 ft
Thickness
12 mil
Width
10-2/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Pipe Wrap
UPC
717510177022