This product requires certification to purchase.

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Yellow

Jones Stephens

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Yellow

  • Fast #
  • Part #JT16002
  • Item #318431
  • Manufacturer Part #T16002
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. 100 ft. 33-1/2 yd. Pipe Wrap Tape in Yellow

  • Fast #
  • Part #JT16002
  • Item #318431
  • Manufacturer Part #T16002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Yellow tape
  • Excellent adhesion to pipe
  • Designed for indoor or outdoor use
  • Moisture and solvent resistant
  • High tensile strength
  • Good ductility and flexibility to protect metal and plastic piping
  • Requires Certification

Documents

Dimensions & Measurements
Length
10-1/5 in
Size
2 in x 100 ft
Thickness
12 mil
Width
10-3/10 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Warranty & Product Information
Product Type
Pipe Wrap Tape
UPC
717510166026