This product requires certification to purchase.

2 in. Cast Bronze Threaded Gas Ball Valve

Jones Stephens

2 in. Cast Bronze Threaded Gas Ball Valve

  • Fast #
  • Part #JG18200
  • Item #2348971
  • Manufacturer Part #G18200
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Cast Bronze Threaded Gas Ball Valve

  • Fast #
  • Part #JG18200
  • Item #2348971
  • Manufacturer Part #G18200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rated at 2 PSIG
  • Cast bronze plug style
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Valve Size
2 in
Weight
4.21 lb
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Cast Bronze
Material
Cast Bronze
Valve Body Material
Cast Bronze
Valve Type
Gas Ball Valve
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510182002