2 in. Cast Iron Closet Flange
2 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2" offset closet flange
- Inside Caulk
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A888-2017a
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Size:
- 4 in x 4 in x 2 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510434408
- WaterSense Labeled:
- No
- Width:
- 7 in