This product requires certification to purchase.

2 in. Hub x Spigot PVC Coupling

Jones Stephens

2 in. Hub x Spigot PVC Coupling

  • Fast #
  • Part #JE09200
  • Item #627689
  • Manufacturer Part #E09200
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Hub x Spigot PVC Coupling

  • Fast #
  • Part #JE09200
  • Item #627689
  • Manufacturer Part #E09200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Rated @150 PSI Static Pressure @ 72°F Water Temperature
  • Made of PVC type I material
  • Patented internal rotational lock of spigot to body
  • Easy grip body handle
  • IPS HUB x IPS Spigot
  • Piston must be extended 1.5” Min.
  • 10-1/2" Body Length
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-3/4 in
Pressure - Maximum
150 psi
Weight
1.45 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Plumbing
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510092004