This product requires certification to purchase.

2 in. Threaded Cast Iron Stainless Steel Shower Drain

Jones Stephens

2 in. Threaded Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #JJ60060
  • Item #453821
  • Manufacturer Part #J60060
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Threaded Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #JJ60060
  • Item #453821
  • Manufacturer Part #J60060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bolt-down clamping collar
  • Weep holes and grooves in clamping flange
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
5-1/2 in
Fits Pipe Size
2 in
Grate Diameter
4 in
Length
8-3/5 in
Characteristics & Features
Adjustable
No
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Stainless Steel
Grate Shape
Round
Outlet Type
Threaded
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
717510606669