This product requires certification to purchase.

2 in. 60 psi Gas Test Gauge Assembly - Bell Style with 3/4 in.Connection

Jones Stephens

2 in. 60 psi Gas Test Gauge Assembly - Bell Style with 3/4 in.Connection

  • Fast #
  • Part #JG66060
  • Item #3616858
  • Manufacturer Part #G66060
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. 60 psi Gas Test Gauge Assembly - Bell Style with 3/4 in.Connection

  • Fast #
  • Part #JG66060
  • Item #3616858
  • Manufacturer Part #G66060
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 3/4" FPT brass upper connection
  • 2" face
  • 0-60 psi
  • 1 # increments
  • Bell style
  • Bourdon tube style
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Height
3-49/50 in
Length
2-7/100 in
Pressure - Maximum
60 psi
Weight
0.43 lb
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Air
Product Type
Test Gauge
UPC
717510660609