This product requires certification to purchase.

2 in. Brass Slip Nut

Jones Stephens

2 in. Brass Slip Nut

  • Fast #
  • Part #JT78020
  • Item #3703651
  • Manufacturer Part #T78020
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Brass Slip Nut

  • Fast #
  • Part #JT78020
  • Item #3703651
  • Manufacturer Part #T78020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome plated nut packed with square cut rubber washer
  • Requires Certification
Dimensions & Measurements
Height
4-7/10 in
Size
2 in
Width
5-4/5 in
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Brass
Warranty & Product Information
Application
Residential
Product Type
Slip Joint
UPC
717510780208