This product requires certification to purchase.

2 in. Cast Iron Roof Drain

Jones Stephens

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #JR19402
  • Item #3603703
  • Manufacturer Part #R19402
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #JR19402
  • Item #3603703
  • Manufacturer Part #R19402
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Code Blue
  • Side Outlet
  • Pan Size is 8-1/2"
  • Height is 9-1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
9-1/2 in
Drain Base Width
8-1/2 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Length
9-1/2 in
Width
8-1/2 in
Characteristics & Features
Adjustable
No
Drain Base Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UPC
717510194029