This product requires certification to purchase.

2 in. Drainage Systems Test Plug

Jones Stephens

2 in. Drainage Systems Test Plug

  • Fast #
  • Part #JT39002
  • Item #2476318
  • Manufacturer Part #T39002
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Drainage Systems Test Plug

  • Fast #
  • Part #JT39002
  • Item #2476318
  • Manufacturer Part #T39002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum 10 PSI
  • To test cast iron soil pipe drainage systems
  • Cold water ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
7-7/10 in
Length
17-2/5 in
Pressure - Maximum
10 psi
Size
2 in
Weight
1.06 lb
Width
13-3/10 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Test Plug
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Drainage Systems
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
JT39002
UL Listed
No
UPC
717510399028