This product requires certification to purchase.

2 in. DWV Test Plug in Black

Jones Stephens

2 in. DWV Test Plug in Black

  • Fast #
  • Part #JT34012
  • Item #3708114
  • Manufacturer Part #T34012
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. DWV Test Plug in Black

  • Fast #
  • Part #JT34012
  • Item #3708114
  • Manufacturer Part #T34012
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Test up to three floors at once
  • Combination test plug and cleanout
  • Fits Schedule 40 DWV pipe
  • Positive sealing
  • No metal parts to rust
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Combination
Material
Plastic
Material Type
DWV
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510340129