This product requires certification to purchase.

2 in. F1960 Brass PEX Ball Valve

Jones Stephens

2 in. F1960 Brass PEX Ball Valve

  • Fast #
  • Part #JB65200LF
  • Item #11825154
  • Manufacturer Part #B65200LF
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. F1960 Brass PEX Ball Valve

  • Fast #
  • Part #JB65200LF
  • Item #11825154
  • Manufacturer Part #B65200LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Lead-proof connections
  • Lead-free brass
  • Expansion fitting eliminates the need for metal clamps or crimp rings
  • Meets ANSI Z1157, ANSI 14, ANSI 61, and ANSI 372 standard
  • Meets ASME A112.4.14 standard
  • Meets CAN 61, CAN 372, and CSA B125.14 standard
  • Meets IAPMO Z1157 standard
  • cUPC listed
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connections
PEX Expansion
Height
4-23/50 in
Length
9-59/100 in
Pressure - Maximum
200 psi
Valve Size
2 in
Weight
3.51 lb
Width
2-18/25 in
Characteristics & Features
Handle Material
Steel
Material
Brass
Material Type
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
Yes
NSF
Yes
Origin
Global
UPC
717510431483