This product requires certification to purchase.

2 in. No-Hub Cast Iron Backwater Valve

Jones Stephens

2 in. No-Hub Cast Iron Backwater Valve

  • Fast #
  • Part #JB01002
  • Item #1132409
  • Manufacturer Part #B01002
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. No-Hub Cast Iron Backwater Valve

  • Fast #
  • Part #JB01002
  • Item #1132409
  • Manufacturer Part #B01002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces backflow in drainage system
  • All neoprene gaskets
  • 300 series stainless bolts and washers
  • Repairable in service
  • Revolutionary design that works
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Height
5-2/5 in
Length
6-2/5 in
Valve Size
2 in
Width
5-71/100 in
Characteristics & Features
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.14.1-2003(R17)
UPC
717510019025