This product requires certification to purchase.

2 in. PEX Copper Crimp Ring

Jones Stephens

2 in. PEX Copper Crimp Ring

  • Fast #
  • Part #PEXBRINGK
  • Item #12199213
  • Manufacturer Part #PEXBRINGK
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. PEX Copper Crimp Ring

  • Fast #
  • Part #PEXBRINGK
  • Item #12199213
  • Manufacturer Part #PEXBRINGK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400 Pallet: 6400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use with PEX pipe and crimp fittings
  • Requires crimping tool
  • Copper construction
  • Certified to NSF/ANSI 14
  • Certified to ASTM F1807, ASTM F877 and CSA B137.5
  • cUPC listed
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Height
77/100 in
Length
2-3/10 in
Weight
0.12 lb
Width
2-3/10 in
Characteristics & Features
Color Finish Name
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-877
Type
PEXBRINGK
UPC
717510433722