This product requires certification to purchase.

2 in. Plastic Shower Drain in Chrome

Jones Stephens

2 in. Plastic Shower Drain in Chrome

  • Fast #
  • Part #JD50011
  • Item #1317867
  • Manufacturer Part #D50011
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Plastic Shower Drain in Chrome

  • Fast #
  • Part #JD50011
  • Item #1317867
  • Manufacturer Part #D50011
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with round screw-in chrome plated cast strainer
  • Durable gray PVC spud to camouflage dirt and soap scum
  • Ability to use a snap-in or screw-in strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Requires Certification

Documents

Dimensions & Measurements
Grate Diameter
6-1/2 in
Length
6-1/2 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Grate Shape
Round
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
717510500110