This product requires certification to purchase.

2 in. Solvent Weld PVC Cleanout

Jones Stephens

2 in. Solvent Weld PVC Cleanout

  • Fast #
  • Part #JC60116
  • Item #3109516
  • Manufacturer Part #C60116
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Solvent Weld PVC Cleanout

  • Fast #
  • Part #JC60116
  • Item #3109516
  • Manufacturer Part #C60116
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Shape:
Round
Diameter:
1-7/8 in
Drain Base Height:
1 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in
Height:
1 in
IAPMO Listed:
No
Length:
2-1/5 in
Material:
Plastic
Outlet Type:
Solvent Weld
Plug Diameter:
1-1/25 in
Plug Included:
Yes
Product Type:
Internal Pipe
Size:
2 in
UPC:
717510601169