This product requires certification to purchase.

2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White

Jones Stephens

2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White

  • Fast #
  • Part #PEXK20BTWHITE
  • Item #10373920
  • Manufacturer Part #F76015
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White

  • Fast #
  • Part #PEXK20BTWHITE
  • Item #10373920
  • Manufacturer Part #F76015
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-69/1000 in
Diameter - Outside
2-1/8 in
Length
20 ft
Pressure - Maximum
160 psi
Wall Thickness
31/125 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
2 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ANSI
ANSI 14
Application
Hydronic, Radiant, Water
ASTM
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-2023
CSA Certified
CSA B137.5
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Global
Type
PEXK20BTWHITE
UPC
717510062045