This product requires certification to purchase.

2 in. x 300 ft. PEX-A Tubing Coil in White

Jones Stephens

2 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXK300WHITE
  • Item #10373922
  • Manufacturer Part #F76082
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXK300WHITE
  • Item #10373922
  • Manufacturer Part #F76082
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-653/1000 in
Diameter - Outside
2-1/8 in
Length
300 ft
Pressure - Maximum
160 psi
Wall Thickness
59/250 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
2 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
Application
Plumbing, Water
ASTM
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-2023
CSA Certified
CSA B137.5
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Global
UPC
717510062243