This product requires certification to purchase.

2 x 3 in. ABS Shower Drain with 2 in. ABS Spud and 4 in. Square Chrome Plated Cast Strainer with Test Plug

Jones Stephens

2 x 3 in. ABS Shower Drain with 2 in. ABS Spud and 4 in. Square Chrome Plated Cast Strainer with Test Plug

  • Fast #
  • Part #JD50334TP
  • Item #7724040
  • Manufacturer Part #D50334TP
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 3 in. ABS Shower Drain with 2 in. ABS Spud and 4 in. Square Chrome Plated Cast Strainer with Test Plug

  • Fast #
  • Part #JD50334TP
  • Item #7724040
  • Manufacturer Part #D50334TP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with square screw-in chrome plated cast strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Replacement strainer - C60812
  • Use D50998 tailpiece extension when additional height is needed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Adjustable:
Yes
Fitting Sizes:
2 in x 3 in
UPC:
717510211689