2 x 3 in. SDR 40 Reducing PVC Coupling
2 x 3 in. SDR 40 Reducing PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Use to reduce or increase variety of sizes of Schedule 40 pipe
Specifications
- Application:
- Multi-Use, Schedule 40 Pipe, Commercial, Residential
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 11-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 717510672305
- Weight:
- 0.5 lb