This product requires certification to purchase.

2 x 4-1/4 in. Urinal Flange Kit

Jones Stephens

2 x 4-1/4 in. Urinal Flange Kit

  • Fast #
  • Part #JF10005
  • Item #2833096
  • Manufacturer Part #F10005
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 4-1/4 in. Urinal Flange Kit

  • Fast #
  • Part #JF10005
  • Item #2833096
  • Manufacturer Part #F10005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit includes all necessary hardware
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/8 in
Fitting Size 1
2 in
Fitting Size 2
4-1/4 in
Fitting Sizes
2 in x 4-1/4 in
Length
5-3/8 in
Size
2 in
Width
5-3/8 in
Included Components
Test Cap Included
No
Characteristics & Features
Closet Flange Connection Type
IPS
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential, Commercial
UPC
717510100051