This product requires certification to purchase.

20 in. Supply Tube in Polished Brass

Jones Stephens

20 in. Supply Tube in Polished Brass

  • Fast #
  • Part #JS44005
  • Item #3703927
  • Manufacturer Part #S44005
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

20 in. Supply Tube in Polished Brass

  • Fast #
  • Part #JS44005
  • Item #3703927
  • Manufacturer Part #S44005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant polished brass finish
  • Used to connect toilet supply valve to 7/8" toilet fill valve inlet
  • 3/8" OD
  • Flat head forms a complete seal to protect from leaks
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The flat head attaches to the toilet with a 7/8" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • Lead Law Compliant
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Characteristics & Features
Color Finish Name
Polished Brass
Material
Copper
Rigid
Yes
Water Supply Connector Type
Tank
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2022
ASME
ASME A112.18.6-2017
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 61-2022
IAPMO Listed
No
NSF
NSF 372-2022, NSF 61-2022
NSF Certified
No
UPC
717510968859