This product requires certification to purchase.

20 to 240 Deg F Angle Outlet Bi-metal Dial Thermometer

Jones Stephens

20 to 240 Deg F Angle Outlet Bi-metal Dial Thermometer

  • Fast #
  • Part #JJ40561
  • Item #1590494
  • Manufacturer Part #J40561
5 out of 5 Customer Rating
Brand image
Jones Stephens

20 to 240 Deg F Angle Outlet Bi-metal Dial Thermometer

  • Fast #
  • Part #JJ40561
  • Item #1590494
  • Manufacturer Part #J40561
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Steel case construction
  • 1/2" MNPT connection
  • 3" glass face
  • 1-1/8" stem
  • 20°-240°F
  • Includes brass well
  • Center back mount
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-29/50 in
Length
3-13/100 in
Weight
0.33 lb
Width
3-13/100 in
Characteristics & Features
Color Finish Name
Black
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
240
Temperature Range
20 to 240 Deg F
Warranty & Product Information
Application
Commercial, Home Applications
UPC
717510405613