This product requires certification to purchase.

200 psi Garden Hose Water Test Gauge Assembly

Jones Stephens

200 psi Garden Hose Water Test Gauge Assembly

  • Fast #
  • Part #JG64101
  • Item #1590529
  • Manufacturer Part #G64101
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

200 psi Garden Hose Water Test Gauge Assembly

  • Fast #
  • Part #JG64101
  • Item #1590529
  • Manufacturer Part #G64101
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 3/4" MPT brass lower connection
  • Adapts to 3/4" NH connection; includes hose adapter
  • 2" face
  • 0-200 psi
  • 5 # increments
  • Bourdon tube style
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-19/25 in
Length
2-43/50 in
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Pressure - High
200
Warranty & Product Information
FM Approved
No
UPC
717510641011