This product requires certification to purchase.

2.2 gpm NPT x FNPT Slotted Spring Aerator in Polished Chrome

Jones Stephens

2.2 gpm NPT x FNPT Slotted Spring Aerator in Polished Chrome

  • Fast #
  • Part #JA01900
  • Item #4159926
  • Manufacturer Part #A01900
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

2.2 gpm NPT x FNPT Slotted Spring Aerator in Polished Chrome

  • Fast #
  • Part #JA01900
  • Item #4159926
  • Manufacturer Part #A01900
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish
  • Dual threads are 15/16"-27 male x 55/64"-27 female
  • 2.2 GPM
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT x FNPT
Flow Rate
2.2 gpm
Length
5-7/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Pressure Compensating
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
WaterSense Labeled
No
UPC
717510019001