This product requires certification to purchase.

26 in. Aluminum Water Heater Pan

Jones Stephens

26 in. Aluminum Water Heater Pan

  • Fast #
  • Part #JJ38026
  • Item #3705975
  • Manufacturer Part #J38026
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

26 in. Aluminum Water Heater Pan

  • Fast #
  • Part #JJ38026
  • Item #3705975
  • Manufacturer Part #J38026
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty one piece stamped aluminum
  • .032 mil (20 gauge)
  • 2" depth
  • Flared sides allow for greater volume in a smaller foot print
  • Pre-drilled for pan drain adapter
  • 1" PVC pan adapter included
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Diameter
26 in
Drain Opening
1 in
Gauge (metal)
20 ga
Height
2 in
Length
27 in
Thickness
0.032 in
Width
27 in
Included Components
Hardware Included
No
Characteristics & Features
Drain Location
Side
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rust Resistant
No
Shape
Round
Warranty & Product Information
UPC
717510380262