This product requires certification to purchase.

26 in. Quick Zip Pipe Hanger

This product has been replaced by

26 in. Quick Zip Pipe Hanger
Jones Stephens 26 in. Quick Zip Pipe Hanger
Manufacturer Part #QZH26
Jones Stephens

26 in. Quick Zip Pipe Hanger

  • Fast #
  • Part #JH86026
  • Item #10405883
  • Manufacturer Part #H86026
5 out of 5 Customer Rating
Brand image

This product has been replaced by

26 in. Quick Zip Pipe Hanger
Jones Stephens 26 in. Quick Zip Pipe Hanger
Manufacturer Part #QZH26
Jones Stephens

26 in. Quick Zip Pipe Hanger

  • Fast #
  • Part #JH86026
  • Item #10405883
  • Manufacturer Part #H86026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Neatly hangs and safely secures pipes and cables, including PVC/DWV, Copper, PEX, and more
  • 26" hanger stick
  • Hanger stick features embossed measurements for accurate placement
  • Constructed of corrosion-resistant polypropylene
  • IAPMO certified
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Height
1-1/10 in
Length
26-4/5 in
Width
3-39/50 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Commercial
Product Type
Pipe Hanger
Type
JH86026
UPC
717510406429