This product requires certification to purchase.

27 in. Water Meter Key

Jones Stephens

27 in. Water Meter Key

  • Fast #
  • Part #JM25527
  • Item #1590692
  • Manufacturer Part #M25527
5 out of 5 Customer Rating
Brand image
Jones Stephens

27 in. Water Meter Key

  • Fast #
  • Part #JM25527
  • Item #1590692
  • Manufacturer Part #M25527
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Water Box Key is designed to reach into curb shutoff valves
  • Contractor grade heavy duty 5/8" rebar steel construction
  • Vinyl coated T-handle provides comfort and superior turning power
  • Water meter key dimensions: 27" long, 12.5" handle, 3/4" key opening
  • Black color
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/8 in
Height
27 in
Length
1-4/5 in
Weight
2.7 lb
Width
12-7/10 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic, Rebar
Material Type
Vinyl
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Waterworks Application
Water
UPC
717510255270